missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Janusblau, Thermo Scientific™™
Click to view available options
Menge:
1 g
5 g
25 g
Specifications
Specifications
Chemischer Name oder Material | Indoine Blue |
Infrarotspektrum | Echt |
IUPAC-Name | 3-Amino-2,8-dimethyl-7-{2-[(1Z)-2-oxo-1,2-dihydronaphthalin-1-yliden]hydrazin-1-yl}-5-phenyl-5λ⁵-phenazin-5-yliumchlorid |
Lambda max. | 595 to 601nm (0.001% in methanol) |
Formelmasse | 506.01 |
Verlust bei Trocknung | 10% max. (110°C, 1 h) |
Verpackung | Glasflasche |
Menge | 5 g |
Safety and Handling
Product Identifier
- Indoine blue
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction