missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets
Rugged construction
Brand: DWK Life Sciences 37020-5
This item is not returnable.
View return policy
Description
Rugged construction
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Compliance
Designed from ASTM™ E 1293, Class B, Style 1 requirements.

Specifications
ASTM E438, USP Type I, Class B | |
Borosilicate Glass | |
0.1 mL | |
±0.04 mL | |
Blue | |
350 mm | |
Reusable |
B | |
Yes | |
13.7 in. | |
0.16 oz. | |
5 mL | |
Graduated Pipet, Type 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction