missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution, 45%, Carl Roth™

Click to view available options
Quantity:
1 L
Specifications
Specifications
pH | 14 |
Color | Colorless |
Density | 1.48g/cm3 |
Quantity | 1 L |
Odor | Odorless |
Physical Form | Liquid |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction